

€14.12/ meterexcl. VAT
€17.09incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.12 | - |
10+ | €13.47 | 4.58% |
25+ | €12.79 | 9.42% |
50+ | €10.83 | 23.28% |
100+ | €9.99 | 29.21% |
200+ | €9.31 | 34.05% |
500+ | €8.66 | 38.63% |
1000+ | €8.23 | 41.72% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Material | iglidur® W160 |
Tradename | iglidur® |
Thickness | 0.5 mm |
Width | 100 mm |
Colour | White |
Self-adhesive | No |
Temperature | from -40 to 90 |