

€8.63/ meterexcl. VAT
€10.44incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.63 | - |
10+ | €8.27 | 4.19% |
25+ | €7.94 | 7.93% |
50+ | €6.90 | 20.04% |
100+ | €6.44 | 25.33% |
200+ | €6.10 | 29.30% |
500+ | €5.76 | 33.26% |
1000+ | €5.55 | 35.68% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Material | iglidur® W160 |
Tradename | iglidur® |
Thickness | 0.5 mm |
Width | 50 mm |
Colour | White |
Self-adhesive | No |
Temperature | from -40 to 90 |