IGUS

IGUS Ttribo-tape liner iglidur® V400-T-005-0120

  • ERIKS:13570319
Image 1
Save to list

€74.16/ meterexcl. VAT

€89.73incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€74.16

-

10+

€70.17

5.38%

25+

€67.55

8.92%

50+

€64.94

12.43%

100+

€63.63

14.19%

200+

€62.38

15.89%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Material
iglidur® V400
Tradename
iglidur®
Thickness
0.5 mm
Width
120 mm
Colour
White
Self-adhesive
No
Temperature
from -40 to 200