

€14.48/ meterexcl. VAT
€17.52incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.48 | - |
10+ | €13.98 | 3.41% |
25+ | €13.03 | 9.97% |
50+ | €10.37 | 28.35% |
100+ | €9.40 | 35.04% |
200+ | €8.66 | 40.16% |
500+ | €7.96 | 45.01% |
1000+ | €7.35 | 49.21% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Material | iglidur® B160 |
Tradename | iglidur® |
Thickness | 0.5 mm |
Width | 50 mm |
Colour | Black |
Self-adhesive | Yes |
Temperature | from -40 to 90 |