IGUS

IGUS Ttribo-tape liner iglidur® B160-T-005-0020

  • ERIKS:13570313
Image 1
Save to list

€3.99/ meterexcl. VAT

€4.83incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€3.99

-

10+

€3.86

3.33%

25+

€3.69

7.62%

50+

€3.42

14.29%

100+

€3.14

21.43%

200+

€2.91

27.14%

500+

€2.77

30.48%

1000+

€2.66

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Material
iglidur® B160
Tradename
iglidur®
Thickness
0.5 mm
Width
20 mm
Colour
Black
Self-adhesive
No
Temperature
from -40 to 90