IGUS

IGUS Ttribo-tape liner iglidur® A160-T-010-0500-G

  • ERIKS:13570311
Image 1
Save to list

€87.65/ meterexcl. VAT

€106.06incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€87.65

-

10+

€76.70

12.49%

25+

€70.13

19.99%

50+

€65.72

25.02%

100+

€63.54

27.51%

200+

€61.35

30.00%

500+

€59.17

32.50%

1000+

€56.98

34.99%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Material
iglidur® A160
Tradename
iglidur®
Thickness
1 mm
Width
500 mm
Colour
Blue
Self-adhesive
Yes
Temperature
from -40 to 90