

€6.82/ meterexcl. VAT
€8.25incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.82 | - |
10+ | €6.63 | 2.79% |
25+ | €5.95 | 12.81% |
50+ | €4.58 | 32.87% |
100+ | €3.99 | 41.50% |
200+ | €3.65 | 46.52% |
500+ | €3.36 | 50.70% |
1000+ | €3.00 | 55.99% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Material | iglidur® A160 |
Tradename | iglidur® |
Thickness | 0.5 mm |
Width | 20 mm |
Colour | Blue |
Self-adhesive | Yes |
Temperature | from -40 to 90 |