

€34.20/ pieceexcl. VAT
€41.38incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €34.20 | - |
10+ | €25.16 | 26.44% |
25+ | €20.24 | 40.83% |
50+ | €17.46 | 48.94% |
100+ | €16.42 | 52.00% |
200+ | €13.95 | 59.22% |
500+ | €12.88 | 62.33% |
1000+ | €12.20 | 64.33% |
2500+ | €11.31 | 66.94% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | ZTM |
Shaft diameter | 62 mm |
Outer Diameter | 90 mm |
Width | 2 mm |
Maintenance | Maintenance-free |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |