IGUS

IGUS Thrust slide washer iglidur® Z/iglidur® Z Maintenance-free ZTM-4874-020

  • ERIKS:13570240
Image 1
Iglidur® Z Metric Thrust Washer Type T. Suitable for use in high temperature applications and where high radial loads and high surface speeds are present. Has a high thermal resistance.
Save to list

€22.46/ pieceexcl. VAT

€27.18incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€22.46

-

10+

€16.15

28.09%

25+

€12.75

43.23%

50+

€10.85

51.69%

100+

€10.13

54.91%

200+

€8.61

61.68%

500+

€7.94

64.64%

1000+

€7.52

66.50%

2500+

€6.94

69.12%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
ZTM
Shaft diameter
48 mm
Outer Diameter
74 mm
Width
2 mm
Maintenance
Maintenance-free
Material outer sheath
iglidur® Z
Tread material
iglidur® Z