IGUS

IGUS Thrust slide washer iglidur® Z/iglidur® Z Maintenance-free ZTM-3254-015

  • ERIKS:13570239
Image 1
Iglidur® Z Metric Thrust Washer Type T. Suitable for use in high temperature applications and where high radial loads and high surface speeds are present. Has a high thermal resistance.
Save to list

€14.40/ pieceexcl. VAT

€17.42incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€14.40

-

10+

€10.01

30.47%

25+

€7.60

47.23%

50+

€6.35

55.94%

100+

€5.81

59.63%

200+

€4.94

65.70%

500+

€4.56

68.34%

1000+

€4.33

69.92%

2500+

€4.01

72.16%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
ZTM
Shaft diameter
32 mm
Outer Diameter
54 mm
Width
1.5 mm
Maintenance
Maintenance-free
Material outer sheath
iglidur® Z
Tread material
iglidur® Z