IGUS

IGUS Thrust slide washer iglidur® Z/iglidur® Z Maintenance-free ZTM-2644-015

  • ERIKS:13570237
Image 1
Iglidur® Z Metric Thrust Washer Type T. Suitable for use in high temperature applications and where high radial loads and high surface speeds are present. Has a high thermal resistance.
Save to list

€11.78/ pieceexcl. VAT

€14.25incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€11.78

-

10+

€7.98

32.26%

25+

€5.95

49.52%

50+

€4.86

58.71%

100+

€4.43

62.42%

200+

€3.78

67.90%

500+

€3.48

70.48%

1000+

€3.29

72.10%

2500+

€3.06

74.03%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
ZTM
Shaft diameter
26 mm
Outer Diameter
44 mm
Width
1.5 mm
Maintenance
Maintenance-free
Material outer sheath
iglidur® Z
Tread material
iglidur® Z