

€5.95/ pieceexcl. VAT
€7.20incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.95 | - |
10+ | €5.02 | 15.65% |
25+ | €4.22 | 29.07% |
50+ | €3.55 | 40.26% |
100+ | €3.23 | 45.69% |
200+ | €2.96 | 50.16% |
500+ | €2.81 | 52.72% |
1000+ | €2.66 | 55.27% |
2500+ | €2.51 | 57.83% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | ZTM |
Shaft diameter | 20 mm |
Outer Diameter | 36 mm |
Width | 1.5 mm |
Maintenance | Maintenance-free |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |