IGUS

IGUS Thrust slide washer iglidur® Z/iglidur® Z Maintenance-free ZTM-1623-015

  • ERIKS:13570231
Image 1
Save to list

€8.99/ pieceexcl. VAT

€10.88incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.99

-

10+

€5.87

34.67%

25+

€4.16

53.70%

50+

€3.33

63.00%

100+

€2.91

67.65%

200+

€2.49

72.30%

500+

€2.28

74.63%

1000+

€2.17

75.90%

2500+

€2.01

77.59%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
ZTM
Shaft diameter
16 mm
Outer Diameter
23 mm
Width
1.5 mm
Maintenance
Maintenance-free
Material outer sheath
iglidur® Z
Tread material
iglidur® Z