

€12.52/ pieceexcl. VAT
€15.15incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.52 | - |
10+ | €8.23 | 34.29% |
25+ | €6.00 | 52.05% |
50+ | €4.85 | 61.31% |
100+ | €4.29 | 65.71% |
200+ | €3.61 | 71.17% |
500+ | €3.33 | 73.44% |
1000+ | €3.19 | 74.51% |
2500+ | €2.91 | 76.78% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | ZTM |
Shaft diameter | 15 mm |
Outer Diameter | 40 mm |
Width | 1.5 mm |
Maintenance | Maintenance-free |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |