

€10.98/ pieceexcl. VAT
€13.29incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.98 | - |
10+ | €7.24 | 34.08% |
25+ | €5.28 | 51.90% |
50+ | €4.24 | 61.42% |
100+ | €3.78 | 65.57% |
200+ | €3.19 | 70.93% |
500+ | €2.91 | 73.53% |
1000+ | €2.79 | 74.57% |
2500+ | €2.57 | 76.64% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | ZTM |
Shaft diameter | 15 mm |
Outer Diameter | 35 mm |
Width | 1.5 mm |
Maintenance | Maintenance-free |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |