

€9.94/ pieceexcl. VAT
€12.03incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.94 | - |
10+ | €6.56 | 34.03% |
25+ | €4.77 | 52.01% |
50+ | €3.86 | 61.19% |
100+ | €3.44 | 65.39% |
200+ | €2.89 | 70.94% |
500+ | €2.64 | 73.42% |
1000+ | €2.53 | 74.57% |
2500+ | €2.32 | 76.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | ZTM |
Shaft diameter | 15 mm |
Outer Diameter | 27 mm |
Width | 1.5 mm |
Maintenance | Maintenance-free |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |