

€10.15/ pieceexcl. VAT
€12.28incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.15 | - |
10+ | €6.73 | 33.71% |
25+ | €4.88 | 51.87% |
50+ | €3.97 | 60.86% |
100+ | €3.53 | 65.17% |
200+ | €3.00 | 70.41% |
500+ | €2.79 | 72.47% |
1000+ | €2.62 | 74.16% |
2500+ | €2.45 | 75.84% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | ZTM |
Shaft diameter | 14 mm |
Outer Diameter | 30 mm |
Width | 1.5 mm |
Maintenance | Maintenance-free |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |