

€28.98/ pieceexcl. VAT
€35.07incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €28.98 | - |
10+ | €20.79 | 28.26% |
25+ | €16.34 | 43.61% |
50+ | €13.62 | 52.98% |
100+ | €12.67 | 56.26% |
200+ | €12.31 | 57.51% |
500+ | €11.51 | 60.26% |
1000+ | €10.94 | 62.23% |
2500+ | €10.55 | 63.61% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | XTM |
Shaft diameter | 62 mm |
Outer Diameter | 90 mm |
Width | 2 mm |
Maintenance | Maintenance-free |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |