IGUS

IGUS Thrust slide washer iglidur® X/iglidur® X Maintenance-free XTM-5278-020

  • ERIKS:13570223
Image 1
Iglidur® X Metric Thrust Washer Type T. Suitable for use in high temperature applications and where universal chemical resistance is required. Has a high compressive strength and great wear resistance throughout its temperature range.
Save to list

€20.10/ pieceexcl. VAT

€24.32incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€20.10

-

10+

€14.00

30.34%

25+

€10.68

46.88%

50+

€8.65

56.99%

100+

€7.92

60.59%

200+

€7.60

62.19%

500+

€7.03

65.03%

1000+

€6.65

66.92%

2500+

€6.14

69.47%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
XTM
Shaft diameter
52 mm
Outer Diameter
78 mm
Width
2 mm
Maintenance
Maintenance-free
Material outer sheath
iglidur® X
Tread material
iglidur® X