IGUS

IGUS Thrust slide washer iglidur® X/iglidur® X Maintenance-free XTM-4874-020

  • ERIKS:13570222
Image 1
Iglidur® X Metric Thrust Washer Type T. Suitable for use in high temperature applications and where universal chemical resistance is required. Has a high compressive strength and great wear resistance throughout its temperature range.
Save to list

€19.51/ pieceexcl. VAT

€23.61incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€19.51

-

10+

€13.55

30.57%

25+

€10.30

47.22%

50+

€8.30

57.45%

100+

€7.58

61.15%

200+

€7.28

62.71%

500+

€6.73

65.53%

1000+

€6.37

67.38%

2500+

€5.91

69.72%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
XTM
Shaft diameter
48 mm
Outer Diameter
74 mm
Width
2 mm
Maintenance
Maintenance-free
Material outer sheath
iglidur® X
Tread material
iglidur® X