IGUS

IGUS Thrust slide washer iglidur® X/iglidur® X Maintenance-free XTM-4266-015

  • ERIKS:13570221
Image 1
Iglidur® X Metric Thrust Washer Type T. Suitable for use in high temperature applications and where universal chemical resistance is required. Has a high compressive strength and great wear resistance throughout its temperature range.
Save to list

€15.31/ pieceexcl. VAT

€18.53incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€15.31

-

10+

€10.36

32.38%

25+

€7.60

50.37%

50+

€6.00

60.79%

100+

€5.36

65.01%

200+

€5.07

66.87%

500+

€4.69

69.35%

1000+

€4.43

71.09%

2500+

€4.09

73.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
XTM
Shaft diameter
42 mm
Outer Diameter
66 mm
Width
1.5 mm
Maintenance
Maintenance-free
Material outer sheath
iglidur® X
Tread material
iglidur® X