IGUS

IGUS Thrust slide washer iglidur® X/iglidur® X Maintenance-free XTM-3862-015

  • ERIKS:13570220
Image 1
Iglidur® X Metric Thrust Washer Type T. Suitable for use in high temperature applications and where universal chemical resistance is required. Has a high compressive strength and great wear resistance throughout its temperature range.
Save to list

€14.73/ pieceexcl. VAT

€17.82incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€14.73

-

10+

€9.90

32.77%

25+

€7.24

50.84%

50+

€5.64

61.68%

100+

€5.04

65.81%

200+

€4.75

67.74%

500+

€4.41

70.06%

1000+

€4.16

71.74%

2500+

€3.86

73.81%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
XTM
Shaft diameter
38 mm
Outer Diameter
62 mm
Width
1.5 mm
Maintenance
Maintenance-free
Material outer sheath
iglidur® X
Tread material
iglidur® X