

€12.58/ pieceexcl. VAT
€15.22incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.58 | - |
10+ | €8.25 | 34.44% |
25+ | €5.87 | 53.32% |
50+ | €4.45 | 64.65% |
100+ | €3.90 | 69.03% |
200+ | €3.59 | 71.45% |
500+ | €3.34 | 73.41% |
1000+ | €3.17 | 74.77% |
2500+ | €2.91 | 76.89% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | XTM |
Shaft diameter | 28 mm |
Outer Diameter | 48 mm |
Width | 1.5 mm |
Maintenance | Maintenance-free |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |