

€11.78/ pieceexcl. VAT
€14.25incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.78 | - |
10+ | €7.64 | 35.16% |
25+ | €5.38 | 54.35% |
50+ | €4.01 | 65.97% |
100+ | €3.48 | 70.48% |
200+ | €3.21 | 72.74% |
500+ | €2.95 | 75.00% |
1000+ | €2.81 | 76.13% |
2500+ | €2.58 | 78.06% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | XTM |
Shaft diameter | 26 mm |
Outer Diameter | 44 mm |
Width | 1.5 mm |
Maintenance | Maintenance-free |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
d1 | 26 mm |
d2 | 44 mm |
d4 | 35 mm |
d5 | 3 mm |
d6 | 44 mm |
h | 1 mm |
S | 1.5 mm |