

€11.08/ pieceexcl. VAT
€13.41incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.08 | - |
10+ | €7.11 | 35.85% |
25+ | €4.92 | 55.57% |
50+ | €3.59 | 67.58% |
100+ | €3.12 | 71.87% |
200+ | €2.83 | 74.44% |
500+ | €2.60 | 76.50% |
1000+ | €2.49 | 77.53% |
2500+ | €2.26 | 79.59% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | XTM |
Shaft diameter | 22 mm |
Outer Diameter | 38 mm |
Width | 1.5 mm |
Maintenance | Maintenance-free |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |