

€10.94/ pieceexcl. VAT
€13.24incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.94 | - |
10+ | €6.99 | 36.11% |
25+ | €4.83 | 55.90% |
50+ | €3.52 | 67.88% |
100+ | €3.00 | 72.57% |
200+ | €2.76 | 74.83% |
500+ | €2.53 | 76.91% |
1000+ | €2.41 | 77.95% |
2500+ | €2.20 | 79.86% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | XTM |
Shaft diameter | 20 mm |
Outer Diameter | 36 mm |
Width | 1.5 mm |
Maintenance | Maintenance-free |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
d1 | 20 mm |
d2 | 36 mm |
d4 | 28 mm |
d5 | 3 mm |
d6 | 36 mm |
h | 1 mm |
S | 1.5 mm |