

€10.43/ pieceexcl. VAT
€12.62incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.43 | - |
10+ | €6.63 | 36.43% |
25+ | €4.52 | 56.65% |
50+ | €3.25 | 68.85% |
100+ | €2.76 | 73.59% |
200+ | €2.49 | 76.14% |
500+ | €2.28 | 78.14% |
1000+ | €2.17 | 79.23% |
2500+ | €2.01 | 80.69% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | XTM |
Shaft diameter | 18 mm |
Outer Diameter | 32 mm |
Width | 1.5 mm |
Maintenance | Maintenance-free |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |