

€10.30/ pieceexcl. VAT
€12.46incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.30 | - |
10+ | €6.52 | 36.72% |
25+ | €4.41 | 57.20% |
50+ | €3.17 | 69.19% |
100+ | €2.64 | 74.35% |
200+ | €2.41 | 76.57% |
500+ | €2.20 | 78.60% |
1000+ | €2.11 | 79.52% |
2500+ | €1.94 | 81.18% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | XTM |
Shaft diameter | 16 mm |
Outer Diameter | 30 mm |
Width | 1.5 mm |
Maintenance | Maintenance-free |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
d1 | 16 mm |
d2 | 30 mm |
d4 | 22 mm |
d5 | 2 mm |
d6 | 30 mm |
h | 1 mm |
S | 1.5 mm |