

€9.90/ pieceexcl. VAT
€11.98incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.90 | - |
10+ | €6.19 | 37.43% |
25+ | €4.16 | 57.97% |
50+ | €2.93 | 70.44% |
100+ | €2.47 | 75.05% |
200+ | €2.19 | 77.93% |
500+ | €2.03 | 79.46% |
1000+ | €1.92 | 80.61% |
2500+ | €1.79 | 81.96% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | XTM |
Shaft diameter | 14 mm |
Outer Diameter | 26 mm |
Width | 1.5 mm |
Maintenance | Maintenance-free |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
d1 | 14 mm |
d2 | 26 mm |
d4 | 20 mm |
d5 | 2 mm |
d6 | 26 mm |
h | 1 mm |
S | 1.5 mm |