IGUS

IGUS Thrust slide washer iglidur® X/iglidur® X Maintenance-free XTM-1018-010

  • ERIKS:13570208
Image 1
Iglidur® X Metric Thrust Washer Type T. Suitable for use in high temperature applications and where universal chemical resistance is required. Has a high compressive strength and great wear resistance throughout its temperature range.
Save to list

€9.50/ pieceexcl. VAT

€11.50incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€9.50

-

10+

€5.91

37.80%

25+

€3.90

59.00%

50+

€2.74

71.20%

100+

€2.22

76.60%

200+

€1.98

79.20%

500+

€1.84

80.60%

1000+

€1.73

81.80%

2500+

€1.58

83.40%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
XTM
Shaft diameter
10 mm
Outer Diameter
18 mm
Width
1 mm
Maintenance
Maintenance-free
Material outer sheath
iglidur® X
Tread material
iglidur® X