IGUS

IGUS Thrust slide washer iglidur® X/iglidur® X Maintenance-free XTM-0829-015

  • ERIKS:13570206
Image 1
Save to list

€11.65/ pieceexcl. VAT

€14.10incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€11.65

-

10+

€7.54

35.24%

25+

€5.28

54.65%

50+

€3.91

66.39%

100+

€3.40

70.80%

200+

€3.14

73.08%

500+

€2.89

75.20%

1000+

€2.74

76.51%

2500+

€2.53

78.30%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
XTM
Shaft diameter
8 mm
Outer Diameter
29 mm
Width
1.5 mm
Maintenance
Maintenance-free
Material outer sheath
iglidur® X
Tread material
iglidur® X