

€6.46/ pieceexcl. VAT
€7.82incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.46 | - |
10+ | €4.18 | 35.29% |
25+ | €2.91 | 55.00% |
50+ | €2.17 | 66.47% |
100+ | €1.88 | 70.88% |
200+ | €1.73 | 73.24% |
500+ | €1.62 | 75.00% |
1000+ | €1.50 | 76.76% |
2500+ | €1.39 | 78.53% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | XTM |
Shaft diameter | 8 mm |
Outer Diameter | 20 mm |
Width | 1.5 mm |
Maintenance | Maintenance-free |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |