

€9.58/ pieceexcl. VAT
€11.59incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.58 | - |
10+ | €5.97 | 37.70% |
25+ | €3.97 | 58.53% |
50+ | €2.77 | 71.03% |
100+ | €2.26 | 76.39% |
200+ | €2.01 | 78.97% |
500+ | €1.86 | 80.56% |
1000+ | €1.79 | 81.35% |
2500+ | €1.63 | 82.94% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | XTM |
Shaft diameter | 8 mm |
Outer Diameter | 18 mm |
Width | 1.5 mm |
Maintenance | Maintenance-free |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
d1 | 8 mm |
d2 | 18 mm |
d4 | 13 mm |
d5 | 1.5 mm |
d6 | 18 mm |
h | 1 mm |
S | 1.5 mm |