IGUS

IGUS Thrust slide washer iglidur® X/iglidur® X Maintenance-free XTM-0620-015

  • ERIKS:13570203
Image 1
Iglidur® X Metric Thrust Washer Type T. Suitable for use in high temperature applications and where universal chemical resistance is required. Has a high compressive strength and great wear resistance throughout its temperature range.
Save to list

€9.61/ pieceexcl. VAT

€11.63incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€9.61

-

10+

€6.00

37.55%

25+

€3.99

58.50%

50+

€2.79

70.95%

100+

€2.28

76.28%

200+

€2.07

78.46%

500+

€1.88

80.43%

1000+

€1.81

81.23%

2500+

€1.65

82.81%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
XTM
Shaft diameter
6 mm
Outer Diameter
20 mm
Width
1.5 mm
Maintenance
Maintenance-free
Material outer sheath
iglidur® X
Tread material
iglidur® X