

€11.61/ pieceexcl. VAT
€14.05incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.61 | - |
10+ | €7.85 | 32.41% |
25+ | €5.81 | 49.92% |
50+ | €4.75 | 59.08% |
100+ | €4.31 | 62.85% |
200+ | €4.03 | 65.30% |
500+ | €3.48 | 70.05% |
1000+ | €2.83 | 75.61% |
2500+ | €2.49 | 78.56% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | WTM |
Shaft diameter | 42 mm |
Outer Diameter | 66 mm |
Width | 1.5 mm |
Maintenance | Maintenance-free |
Material outer sheath | iglidur® W300 |
Tread material | iglidur® W300 |