

€7.20/ pieceexcl. VAT
€8.71incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.20 | - |
10+ | €4.50 | 37.47% |
25+ | €3.06 | 57.52% |
50+ | €2.32 | 67.81% |
100+ | €2.00 | 72.30% |
200+ | €1.84 | 74.41% |
500+ | €1.56 | 78.36% |
1000+ | €1.31 | 81.79% |
2500+ | €1.14 | 84.17% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | WTM |
Shaft diameter | 28 mm |
Outer Diameter | 40 mm |
Width | 1.5 mm |
Maintenance | Maintenance-free |
Material outer sheath | iglidur® W300 |
Tread material | iglidur® W300 |