

€7.85/ pieceexcl. VAT
€9.50incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.85 | - |
10+ | €4.96 | 36.80% |
25+ | €3.42 | 56.42% |
50+ | €2.64 | 66.34% |
100+ | €2.28 | 70.94% |
200+ | €2.13 | 72.88% |
500+ | €1.84 | 76.51% |
1000+ | €1.50 | 80.87% |
2500+ | €1.31 | 83.29% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | WTM |
Shaft diameter | 24 mm |
Outer Diameter | 42 mm |
Width | 1.5 mm |
Maintenance | Maintenance-free |
Material outer sheath | iglidur® W300 |
Tread material | iglidur® W300 |