

€7.35/ pieceexcl. VAT
€8.89incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.35 | - |
10+ | €4.58 | 37.73% |
25+ | €3.12 | 57.62% |
50+ | €2.38 | 67.70% |
100+ | €2.03 | 72.35% |
200+ | €1.88 | 74.42% |
500+ | €1.62 | 78.04% |
1000+ | €1.33 | 81.91% |
2500+ | €1.16 | 84.24% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | WTM |
Shaft diameter | 22 mm |
Outer Diameter | 38 mm |
Width | 1.5 mm |
Maintenance | Maintenance-free |
Material outer sheath | iglidur® W300 |
Tread material | iglidur® W300 |