IGUS

IGUS Thrust slide washer iglidur® W300/iglidur® W300 Maintenance-free WTM-2036-015

  • ERIKS:13394129
Image 1
Save to list

€7.05/ pieceexcl. VAT

€8.53incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.05

-

10+

€4.35

38.27%

25+

€2.91

58.76%

50+

€2.20

68.73%

100+

€1.88

73.32%

200+

€1.77

74.93%

500+

€1.48

78.98%

1000+

€1.22

82.75%

2500+

€1.06

84.91%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
WTM
Shaft diameter
20 mm
Outer Diameter
36 mm
Width
1.5 mm
Maintenance
Maintenance-free
Material outer sheath
iglidur® W300
Tread material
iglidur® W300