

€6.06/ pieceexcl. VAT
€7.33incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.06 | - |
10+ | €3.59 | 40.75% |
25+ | €2.26 | 62.70% |
50+ | €1.65 | 72.73% |
100+ | €1.35 | 77.74% |
200+ | €1.24 | 79.62% |
500+ | €1.06 | 82.45% |
1000+ | €0.87 | 85.58% |
2500+ | €0.74 | 87.77% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | WTM |
Shaft diameter | 14 mm |
Outer Diameter | 26 mm |
Width | 1.5 mm |
Maintenance | Maintenance-free |
Material outer sheath | iglidur® W300 |
Tread material | iglidur® W300 |