IGUS

IGUS Thrust slide washer iglidur® W300/iglidur® W300 Maintenance-free WTM-12235-005

  • ERIKS:13570068
Image 1
Save to list

€3.10/ pieceexcl. VAT

€3.75incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€3.10

-

10+

€2.38

23.31%

25+

€1.81

41.72%

50+

€1.48

52.15%

100+

€1.27

58.90%

200+

€1.16

62.58%

500+

€1.03

66.87%

1000+

€0.84

73.01%

2500+

€0.72

76.69%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
WTM
Shaft diameter
12 mm
Outer Diameter
23.5 mm
Width
0.5 mm
Maintenance
Maintenance-free
Material outer sheath
iglidur® W300
Tread material
iglidur® W300