IGUS

IGUS Thrust slide washer iglidur® W300/iglidur® W300 Maintenance-free WTM-120150-020

  • ERIKS:13570067
Image 1
Iglidur® W300 Metric Thrust Washer Type T. Chemical resistant and suitable for soft shafts, this bearing is used where high service life and low coefficients of friction and high wear resistance is required.
Save to list

€17.75/ pieceexcl. VAT

€21.48incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€17.75

-

10+

€12.56

29.23%

25+

€9.73

45.18%

50+

€8.21

53.75%

100+

€7.60

57.17%

200+

€6.75

61.99%

500+

€5.87

66.92%

1000+

€4.71

73.45%

2500+

€4.12

76.77%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
WTM
Shaft diameter
120 mm
Outer Diameter
150 mm
Width
2 mm
Maintenance
Maintenance-free
Material outer sheath
iglidur® W300
Tread material
iglidur® W300