

€6.02/ pieceexcl. VAT
€7.28incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.02 | - |
10+ | €3.55 | 41.01% |
25+ | €2.24 | 62.78% |
50+ | €1.63 | 72.87% |
100+ | €1.33 | 77.92% |
200+ | €1.20 | 80.13% |
500+ | €1.05 | 82.65% |
1000+ | €0.82 | 86.44% |
2500+ | €0.74 | 87.70% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | WTM |
Shaft diameter | 10 mm |
Outer Diameter | 18 mm |
Width | 1.5 mm |
Maintenance | Maintenance-free |
Material outer sheath | iglidur® W300 |
Tread material | iglidur® W300 |