

€5.72/ pieceexcl. VAT
€6.92incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.72 | - |
10+ | €3.34 | 41.53% |
25+ | €2.07 | 63.79% |
50+ | €1.46 | 74.42% |
100+ | €1.18 | 79.40% |
200+ | €1.06 | 81.40% |
500+ | €0.93 | 83.72% |
1000+ | €0.76 | 86.71% |
2500+ | €0.65 | 88.70% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | WTM |
Shaft diameter | 10 mm |
Outer Diameter | 18 mm |
Width | 1 mm |
Maintenance | Maintenance-free |
Material outer sheath | iglidur® W300 |
Tread material | iglidur® W300 |