

€5.76/ pieceexcl. VAT
€6.97incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.76 | - |
10+ | €3.36 | 41.58% |
25+ | €2.11 | 63.37% |
50+ | €1.48 | 74.26% |
100+ | €1.20 | 79.21% |
200+ | €1.08 | 81.19% |
500+ | €0.93 | 83.83% |
1000+ | €0.76 | 86.80% |
2500+ | €0.65 | 88.78% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | WTM |
Shaft diameter | 5 mm |
Outer Diameter | 9.5 mm |
Width | 0.6 mm |
Maintenance | Maintenance-free |
Material outer sheath | iglidur® W300 |
Tread material | iglidur® W300 |