IGUS

IGUS Thrust slide washer iglidur® Q/iglidur® Q Maintenance-free QTM-5278-020

  • ERIKS:13570202
Image 1
Iglidur® Q Metric Thrust Washer Type T. Suitable for use in oscillating applications and where high shock and impact loads.
Save to list

€12.39/ pieceexcl. VAT

€14.99incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€12.39

-

10+

€8.32

32.82%

25+

€6.14

50.46%

50+

€5.02

59.51%

100+

€4.54

63.34%

200+

€4.22

65.95%

500+

€3.67

70.40%

1000+

€2.91

76.53%

2500+

€2.58

79.14%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
QTM
Shaft diameter
52 mm
Outer Diameter
78 mm
Width
2 mm
Maintenance
Maintenance-free
Material outer sheath
iglidur® Q
Tread material
iglidur® Q