IGUS

IGUS Thrust slide washer iglidur® Q/iglidur® Q Maintenance-free QTM-3254-015

  • ERIKS:13570200
Image 1
Iglidur® Q Metric Thrust Washer Type T. Suitable for use in oscillating applications and where high shock and impact loads.
Save to list

€8.53/ pieceexcl. VAT

€10.32incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.53

-

10+

€5.47

35.86%

25+

€3.86

54.79%

50+

€3.06

64.14%

100+

€2.64

69.04%

200+

€2.26

73.50%

500+

€1.90

77.73%

1000+

€1.48

82.63%

2500+

€1.29

84.86%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
QTM
Shaft diameter
32 mm
Outer Diameter
54 mm
Width
1.5 mm
Maintenance
Maintenance-free
Material outer sheath
iglidur® Q
Tread material
iglidur® Q