IGUS

IGUS Thrust slide washer iglidur® M250/iglidur® M250 Maintenance-free MTI-24

  • ERIKS:13570197
Image 1
Iglidur® M250 Imperial Thrust Washer Type T. Designed for use when the bearings are exposed to high levels of dirt and where high vibration damping is required.
Save to list

€4.41/ pieceexcl. VAT

€5.34incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.41

-

10+

€3.72

15.52%

25+

€4.28

3.02%

50+

€2.83

35.78%

100+

€2.60

40.95%

200+

€2.47

43.97%

500+

€2.20

50.00%

1000+

€1.90

56.90%

2500+

€1.73

60.78%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
MTI
Shaft diameter
1.1/2 in
Maintenance
Maintenance-free
Material outer sheath
iglidur® M250
Tread material
iglidur® M250