

€3.12/ pieceexcl. VAT
€3.78incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.12 | - |
10+ | €2.43 | 21.95% |
25+ | €1.84 | 40.85% |
50+ | €1.52 | 51.22% |
100+ | €1.29 | 58.54% |
200+ | €1.20 | 61.59% |
500+ | €1.05 | 66.46% |
1000+ | €0.86 | 72.56% |
2500+ | €0.74 | 76.22% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | MTI |
Shaft diameter | 1.1/4 in |
Maintenance | Maintenance-free |
Material outer sheath | iglidur® M250 |
Tread material | iglidur® M250 |