IGUS

IGUS Thrust slide washer iglidur® M250/iglidur® M250 Maintenance-free MTI-16

  • ERIKS:13570195
Image 1
Iglidur® M250 Imperial Thrust Washer Type T. Designed for use when the bearings are exposed to high levels of dirt and where high vibration damping is required.
Save to list

€2.93/ pieceexcl. VAT

€3.55incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.93

-

10+

€2.24

23.38%

25+

€1.67

42.86%

50+

€1.37

53.25%

100+

€1.16

60.39%

200+

€1.06

63.64%

500+

€0.93

68.18%

1000+

€0.76

74.03%

2500+

€0.68

76.62%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
MTI
Shaft diameter
1 in
Maintenance
Maintenance-free
Material outer sheath
iglidur® M250
Tread material
iglidur® M250